Shop All Brass Pipes
Jones Stephens
Red Brass Pipe Nipple, No Lead, 1 1/2"X6"
Mfr # N28010
Zoro # G5441961
Sold in multiples of 5 for $559.95
Free Shipping & Returns
$559.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Lead Free Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # N28010
- Zoro # G5441961
- UPC # 717510280104
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Fitting Material | Lead Free Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Red Brass Pipe Nipple,No Lead,1 1/2 In.X6 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., Socket Weld (3001300601)
- CHICAGO FAUCET Turret Fitting (980-909-957-3KAGV)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P479)
- ZORO SELECT 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P789)
- JONES STEPHENS Brushed Nickel PVD 1/2" x 6" Brass Nipple (N2310BN)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 6" Brass Nipple (N2310RB)
- JONES STEPHENS Polished 1/2" x 4" Brass Brass Nipple (N17050)
- JONES STEPHENS Oil Rubbed Bronze 3/8" x 6" Brass Nipple (N2210RB)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 4" Brass Nipple (N2306RB)
- JONES STEPHENS Old World Bronze 1/2" x 6" Brass Nipple (N2310WB)
- LEGEND VALVE 1/2" X 9" BRASS NIPPLE (311-073)
- Jones Stephens Brass Pipes