Shop All Brass Pipes
Jones Stephens
Red Brass Pipe Nipple, No Lead, 1 1/2"X3"
Mfr # N28004
Zoro # G5441943
product price: $54.99
/ea
Sold in multiples of 5 for $274.95
$274.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1-1/2"
- Overall Pipe Length 3"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # N28004
- Zoro # G5441943
- UPC # 717510280043
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1-1/2" |
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 1-1/2" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Lead Free Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Red Brass Pipe Nipple,No Lead,1 1/2 In.X3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 6" Cast Iron Wafer Check Valve (DD1F-CI-34136-600)
- ZORO SELECT Reduce Coupling, 4"x1", 150,304, Thrd (4381032680)
- KOHLER Touchless Valve Piston, Replacement (1056873)
- LEGEND VALVE 1-1/4" GALVANIZED CAP (352-486)
- JONES STEPHENS Red Brass Pipe Nippl, No Lead, 1/2"x3 1/2" (N23005)
- JONES STEPHENS Polished Brass Brass Nipple 1/2" x 6" (N2310PB)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1"xCLOSE (N25000)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1 1/2"X6" (N28010)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 2"x4" (N29006)
- JONES STEPHENS Red Brass Pipe Nippl, No Lead, 1/2"x2 1/2" (N23003)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (467-040X)
- Jones Stephens Pipes