Shop All Brass Pipes
Jones Stephens
Red Brass Pipe Nipple, Lead Free, 2"x4"
Mfr # N29006
Zoro # G5441919
product price: $98.89
/ea
Sold in multiples of 5 for $494.45
Free Shipping & Returns
$494.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2"
- Overall Pipe Length 4"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # N29006
- Zoro # G5441919
- UPC # 717510299069
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 2" |
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Lead Free Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Red Brass Pipe Nipple,Lead Free,2 In.x4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGT11838S)
- ACE TRADING - FITTIN STZ Industries 3/8 in. FIP each X 3/8 in. D FIP Galvanized Malleable Iron Coupling (317UPMCO-38)
- T&S BRASS Manual 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (B-2865-04)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52664-BL)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1"xCLOSE (N25000)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1 1/2"X6" (N28010)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 4" Brass Nipple (N2306RB)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 6" Brass Nipple (N2310RB)
- JONES STEPHENS Brushed Nickel PVD 1/2" x 6" Brass Nipple (N2310BN)
- JONES STEPHENS Polished 1/2" x 4" Brass Brass Nipple (N17050)
- ZORO SELECT 2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (468-030X)
- Jones Stephens Brass Pipes