Shop All Brass Pipes
Jones Stephens
Red Brass Pipe Nipple, Lead Free, 2" x 6"
Mfr # N29010
Zoro # G5442083
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2"
- Overall Pipe Length 6"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # N29010
- Zoro # G5442083
- UPC # 717510299199
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 2" |
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Shape | Nipple |
Item | Lead Free Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Basic Pipe Fitting Material | Metal |
Description
Red Brass Pipe Nipple,Lead Free,2 In. x 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 4"x1", 150,304, Thrd (4381032680)
- IRONWERKS DESIGNS 3/4" x 6" Decorative Black Iron Pipe Nipple, 10PK (BLK-3/4x6-10)
- REED 6.625 SADDLE-PAIR 04444 (PPJ6S)
- CHICAGO FAUCET 12 In. Gooseneck Swing Spout (GN12ASWGJKABCP)
- JONES STEPHENS Brushed Nickel PVD 1/2" x 6" Brass Nipple (N2310BN)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 3/4"xCLOSE (N24000)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 3/4"x12" (N24022)
- JONES STEPHENS Polished 1/2" x 4" Brass Brass Nipple (N17050)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1"xCLOSE (N25000)
- JONES STEPHENS Red Brass Pipe Nippl, No Lead, 1/2"x2 1/2" (N23003)
- JONES STEPHENS Oil Rubbed Bronze 3/8" x 6" Brass Nipple (N2210RB)
- Jones Stephens Pipes