Shop All Brass Pipes
Jones Stephens
Red Brass Pipe Nippl, No Lead, 3/4"x2 1/2"
Mfr # N24003
Zoro # G5441867
Sold in multiples of 5 for $99.95
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4"
- Overall Pipe Length 2-1/2"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # N24003
- Zoro # G5441867
- UPC # 717510240030
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4" |
Overall Pipe Length | 2-1/2" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Lead Free Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Red Brass Pipe Nipple,No Lead,3/4 In.x2 1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Brushed Nickel (38190-BN)
- LEGRIS Metric Push-to-Connect Fitting (3139 06 00)
- SSI 6" Flanged Cast Iron Triple Duty Check Valve (0600-125TFI-B)
- KOHLER Purist B/S Trm W/Div, 35 Spt, Ls Hd-Lvr (T14420-4L-AF)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1"xCLOSE (N25000)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1 1/2"X6" (N28010)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 4" Brass Nipple (N2306RB)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 3/4"x12" (N24022)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 2"x4" (N29006)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 3/4"xCLOSE (N24000)
- SMITH-COOPER 3/4" MNPT x 2-1/2" TBE Brass Pipe Nipple Sch 40 (4385011630)
- Jones Stephens Brass Pipes