Shop All Brass Pipes
Jones Stephens
Red Brass Pipe Nippl, No Lead, 1/2"x2 1/2"
Mfr # N23003
Zoro # G5441760
Sold in multiples of 5 for $63.95
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Lead Free Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # N23003
- Zoro # G5441760
- UPC # 717510230031
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Lead Free Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Red Brass Pipe Nipple,No Lead,1/2 In.x2 1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Steam Pressure Regulator, 3/4in, 30-140psi (152A 30-140)
- KURIYAMA Reinforced Tubing, 175 psi at 70F, 50 ft. (K7300-24X50)
- ZORO SELECT 1-1/2" x 1-1/4" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK4)
- KOHLER Kohler 2"X4" In-Wall Tank And Carrier (18829-NA)
- JONES STEPHENS Oil Rubbed Bronze 3/8" x 6" Brass Nipple (N2210RB)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 3/4"x12" (N24022)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 1"X2" (N25002)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1"xCLOSE (N25000)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 2"x4" (N29006)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 2"x CLOSE (N29000)
- SMITH-COOPER 3" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385014100)
- Jones Stephens Pipes