Shop All Brass Pipes
Jones Stephens
Red Brass Pipe Nippl, No Lead, 1/2"x2 1/2", Basic Pipe Fitting Material: Metal
Mfr # N23004
Zoro # G5441733
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Overall Pipe Length 3"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # N23004
- Zoro # G5441733
- UPC # 717510230048
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Lead Free Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Red Brass Pipe Nipple,No Lead,1/2 In.x2 1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X 2-1/2" BLACK NIPPLE (355-043E)
- ZORO SELECT 5/8" Low Lead Brass Cap (700081-10)
- MOEN Standard Single Hole Mount, 1 Hole Trim and Cover Plate, Chrome (96885)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/32 in Tube Size, Brass, Silver (3699 04 19)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 2"x CLOSE (N29000)
- JONES STEPHENS Polished Brass Brass Nipple 1/2" x 6" (N2310PB)
- JONES STEPHENS Polished 1/2" x 4" Brass Brass Nipple (N17050)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 3/4"xCLOSE (N24000)
- JONES STEPHENS Oil Rubbed Bronze 3/8" x 6" Brass Nipple (N2210RB)
- JONES STEPHENS Red Brass Pipe Nippl, No Lead, 1/2"x3 1/2" (N23005)
- ZORO SELECT 1/4" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (461-100)
- Jones Stephens Brass Pipes