Shop All Brass Pipes
Jones Stephens
Red BrAss Pipe NIppl, No Lead, 1/2"x1 1/2"
Mfr # N23001
Zoro # G5441727
product price: $9.99
/ea
Sold in multiples of 5 for $49.95
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Overall Pipe Length 1-1/2"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # N23001
- Zoro # G5441727
- UPC # 717510230017
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 1-1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Lead Free Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Red Brass Pipe Nipple,No Lead,1/2 In.x1 1/2 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, J Hook (1017813-02-SH)
- LEGRIS Push-to-Connect Multiple Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3304 56 56)
- LEGEND VALVE 2" DWV COPPER 45 ELBOW (451-028)
- PARKER Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Nylon, White, 5 PK (6505 62 22WP2)
- JONES STEPHENS Oil Rubbed Bronze 3/8" x 6" Brass Nipple (N2210RB)
- JONES STEPHENS Red Brass Pipe Nippl, No Lead, 1/2"x2 1/2" (N23003)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 3/4"xCLOSE (N24000)
- JONES STEPHENS Red Brass Pipe Nippl, No Lead, 1/2"x3 1/2" (N23005)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1 1/2"X6" (N28010)
- JONES STEPHENS Polished 1/2" x 4" Brass Brass Nipple (N17050)
- ZORO SELECT 1/4" MBSPT x MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (461-015BSNP)
- Jones Stephens Pipes