Shop All Plumbing Parts
Jones Stephens
PVC, SJ, End, Outlet, Waste, 1-1/2" x 16"
Mfr # P37007
Zoro # G5427541
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P37007
- Zoro # G5427541
- UPC # 717510372076
- Country of Origin China
- Category Plumbing Parts
Details
Item | PVC,SJ,End,Outlet,Waste,1-1/2" x 16" |
Description
PVC,SJ,End,Outlet,Waste,1-1/2 In. x 16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT Galvanized Square Head Plug (5P913)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MOEN Handle Kit in Brushed Nickel (206302BN)
- MOEN Stream Straightener (14913)
- JONES STEPHENS 4 in. T-Cone Cleanout Repair Plug, 4.336 Thread ID (T34400)
- JONES STEPHENS CP Brass, SJ, Double Offset, 1-1/2" x 12" (P38047)
- JONES STEPHENS Sink Tailpiece, 17 GA, CP, 1-1/2" x 12" (P38060)
- JONES STEPHENS CP Brass, SJ, 20 Gauge, 1-1/2" x 12" (P38125)
- JONES STEPHENS PVC, Double Flange, Extension, 1-1/2" x 16" (P37019)
- JONES STEPHENS CP Brass, SJ, 17 Gauge, 1-1/2" x 12" (P38128)
- RINNAI 10" Condensing Vent Extension Piece, 2x4 Concentric (229308NPP)
- Jones Stephens Plumbing Parts