Shop All Pipe & Tubing Cutters
Jones Stephens
PVC Pipe Cutter, 2", Heavy Duty
Mfr # P70002
Zoro # G5428740
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 2"
- Cuts PVC
- Features High Carbon Steel Blades; Aluminum Alloy Handles; Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # P70002
- Zoro # G5428740
- UPC # 717510709025
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 2" |
Cuts | PVC |
Features | High Carbon Steel Blades; Aluminum Alloy Handles; Heavy Duty |
Item | PVC Pipe Cutter,2",Heavy Duty |
Description
PVC Pipe Cutter,2",Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. FPT X 1/2 in. D FPT PVC Elbow (PVC 02302 0600)
- ANVIL 5" Grooved x Grooved Ductile Iron Coupling Class 150 (0390007425)
- NITE CAPS Pipe Plug, 2" Nominal Sz, 2" min dia (Night Cap 2 Inch)
- KOHLER Strainer, For Kitchen Sink, Stainless (GP41398-CP)
- JONES STEPHENS PVC Pipe Cutter, 1" (P70001)
- JONES STEPHENS E-Z Shear Inside Pipe Cutter, 4 1/4" long, 1 1/4" blade dia.5/16" shank (J40830)
- JONES STEPHENS EZ Shear Blades, Repl, PK2 (J40831)
- JONES STEPHENS Pipe/Tube Cutter, Auto, 3/4" (J40261)
- JONES STEPHENS PVC Pipe Cutter, Heavy Duty, 1" (P70010)
- JONES STEPHENS PVC Pipe Cutter, Professional, 1-1/4" (P70018)
- ZORO SELECT Replacement Blade, For 2TKV7 (SSB200)
- Jones Stephens Plumbing Tools