Shop All Pipe & Tubing Cutters
Jones Stephens
PVC Pipe Cutter, 1"
Mfr # P70001
Zoro # G5428792
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1"
- Cuts PVC
- Features High Carbon Steel Blades; Aluminum Alloy Handles; Ratchet Action; Carded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P70001
- Zoro # G5428792
- UPC # 717510700015
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1" |
Cuts | PVC |
Item | PVC Pipe Cutter,1" |
Features | High Carbon Steel Blades; Aluminum Alloy Handles; Ratchet Action; Carded |
Description
PVC Pipe Cutter,1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/8" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (0361119001)
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BNB02)
- KOHLER Bonnet, #1009900-2Bz (1009900-2BZ)
- BLACK SWAN Metal Hanger Strap-24 Gauge-Bag 3/4"X10' (18100)
- JONES STEPHENS PVC Pipe Cutter, 2", One-Handed (P70035)
- JONES STEPHENS Pipe/Tube Cutter, Auto, 3/4" (J40261)
- JONES STEPHENS Replacement Blades for Inside Pipe Cutter, 3PK (P70029)
- JONES STEPHENS EZ Shear Blades, Repl, PK2 (J40831)
- JONES STEPHENS PVC Pipe Cutter, 2", Heavy Duty (P70002)
- JONES STEPHENS Vinyl Tube Cutter (P70030)
- SUPERIOR TOOL MINI TUBE CUTTER 1-1/8"" (35180)
- Jones Stephens Pipe & Tubing Cutters