Shop All Sink Drains
Jones Stephens
PVC, IPS, Tubular Trip Lever Bath Waste Kits
Mfr # P37509
Zoro # G5427718
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Threaded
- Type IPS
- Color/Finish Chrome Plated
- Material of Construction PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P37509
- Zoro # G5427718
- UPC # 717510375091
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Details
Item | Tubular Trip Lever Bath Waste Kits |
Connection | Threaded |
Type | IPS |
Color/Finish | Chrome Plated |
Material of Construction | PVC |
Description
PVC,Trip Lever,Tubular,Bathwaste Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flange, Socket, 1-1/2 in Pipe Size (851-015)
- HONEYWELL 312760 5" Neoprene Diaphragm (312760)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0048-SLE0)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 1/4 in x 1 in Pipe Size (407168)
- JONES STEPHENS Lavatory Legs, 27" (L65001)
- JONES STEPHENS PVC, Floor, Floor Sink Kit (S49063)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59053)
- JONES STEPHENS Over 3” Inside 4” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink (S59103)
- JONES STEPHENS Chrome Plated Lavatory Pop-up Drain without Overflow Holes (P35044)
- JONES STEPHENS 1-1/2" Pipe Dia., PVC, IPS, Tubular Toe Touch Bath Waste Kits (P37506)
- KISSLER 1-1/2" Pipe Dia., PVC, Lavatory, Drain Pop-Up Assembly (10-0060)
- Jones Stephens Sink Drains