Shop All Sink Drains
Jones Stephens
PVC, IPS, Lift and Turn Bath waste Kit
Mfr # P37500
Zoro # G5427751
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome Plated
- Material of Construction PVC
- Type IPS
- Connection Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P37500
- Zoro # G5427751
- UPC # 717510375008
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Details
Item | Lift and Turn Bath waste Kit |
Color/Finish | Chrome Plated |
Material of Construction | PVC |
Type | IPS |
Connection | Threaded |
Description
PVC,Lift and Turn Bathwaste Kit,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Copper Tube, 100 ft Overall L (DY08100)
- ZORO SELECT Water Heater Pan, 28 In, Aluminum (QP-28)
- DIXON Gruvlok Grooved Fitting Gasket, 8 in Nominal, EPDM, Domestic (G800E)
- JONES STEPHENS 1-1/2" PVC Check Valve (C30150)
- JONES STEPHENS PVC, Floor, Floor Sink Kit (S49063)
- JONES STEPHENS Brass, Pop-Up Assembly, Pop-Up Assembly with Overflow (P35001)
- JONES STEPHENS Half Grate for Porcelain Ctd Floor Sink (S55050)
- JONES STEPHENS Oil Rubbed Bronze Lavatory Pop-up Drain without Overflow Holes (P3504RB)
- JONES STEPHENS 2" Pipe Dia., Cast Iron, Floor Sink, Floor Sink (S55112)
- JONES STEPHENS Lift n Trn Conv Kit, Chrome Pltd, 1-Hole (B51019)
- MOEN Waste Assembly (140780P)
- Jones Stephens Sink Drains