Shop All Sink Drains
Jones Stephens
PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit
Mfr # S59063
Zoro # G6085270
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Grid Material PVC
- Length (In.) 4"
- Type Floor Sink Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # S59063
- Zoro # G6085270
- UPC # 717510590630
- Country of Origin United States
- Category Sink Drains
Dimensions
Length (In.) | 4" |
Details
Item | Complete PVC Floor Sink Kit-Pipe Fit |
Material of Construction | PVC |
Grid Material | PVC |
Type | Floor Sink Kit |
Description
PVC 3 In.X4 In. Flr Sink Pf, Fl Grate, Dm Str
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR365B-PC)
- ZORO SELECT CPVC Union, Schedule 80, 1-1/2" Pipe Size, Socket x Socket (9857-375-015)
- ALLPOINTS Smart Spout Clear (561404)
- MILTON 10 PK PTC Swivel Elbow, 1/4" MNPT, 3/8" OD, PK10 (2202-9)
- JONES STEPHENS Brass, Pop-Up Assembly, Pop-Up Assembly with Overflow (P35001)
- JONES STEPHENS 3" Pipe Dia., Cast Iron, Floor Sink, Floor Sink (S55113)
- JONES STEPHENS 3/8" Pipe Dia., PVC, Bath Waste Kits, Lift And Turn Drain (B07110)
- JONES STEPHENS Lavatory Legs, 27" (L65001)
- JONES STEPHENS Oil Rubbed Bronze Lavatory Pop-up Drain without Overflow Holes (P3504RB)
- JONES STEPHENS Over 3” Inside 4” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink (S59103)
- T&S BRASS Drain - Rotary (3950)
- Jones Stephens Sink Drains