Shop All Sink Drains
This Product is Discontinued
Jones Stephens
PVC, Floor, Floor Sink Kit (Discontinued)
Mfr # S49093
Zoro # G6085051
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Used with Coupling or Hub Kit
- Type Floor
- Material of Construction PVC
- Grid Material PVC
- Length (In.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # S49093
- Zoro # G6085051
- UPC # 717510490930
- Country of Origin United States
- Category Sink Drains
Dimensions
Length (In.) | 3" |
Details
Item | Floor Sink Kit |
For Use With | Used with Coupling or Hub Kit |
Type | Floor |
Material of Construction | PVC |
Grid Material | PVC |
Description
PVC 3 In. Floor Sink, Full Grate & Flat Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.