Shop All PVC Pipe Fittings
Jones Stephens
PVC Flexible Test Cap, 1-1/2" Pipe Size
Mfr # T32001
Zoro # G5424750
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Basic Pipe Fitting Shape Cap
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # T32001
- Zoro # G5424750
- UPC # 717510320015
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | PVC |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Plastic |
Item | Flexible Test Cap |
Specific Pipe Fitting Shape | Cap |
Description
Flexible PVC Test Cap,1-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- THRIFCO PLUMBING 2-1/2 Inch x 2-1/2 Inch Slip x Slip PVC 90 Degree Elbow SCH 40 (8114096)
- OAKBROOK COLLECTION Lav Faucet 1H Bn W/Pu (65480W-6204)
- LEGEND VALVE 1/8" BLACK 90 STREET ELBOWS (350-040)
- JONES STEPHENS 6 in. x 4 in. PVC Flush Bushing (PFB264)
- JONES STEPHENS 3 in. PVC 22-1/2 Deg Elbow (PFL530)
- JONES STEPHENS 2 in. PVC Vent Tee (PVT420)
- JONES STEPHENS 3 in. IPS PVC Expansion Coupling, 14-1/2 in. Body Length (E09300)
- JONES STEPHENS 4 in. x 4 in. x 2 in. x 2 in. PVC Double Wye (PDY442)
- JONES STEPHENS PVC Expansion Coupling, Socket x Spigot, 2" Pipe Size (E09200)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Coupling (PVC 02100 0800)
- Jones Stephens PVC Pipe Fittings