Shop All PVC Pipe Fittings
Jones Stephens
PVC Flexible PVC Saddle Fitting, T-Pattern, 4" Pipe Size
Mfr # S26001
Zoro # G5424507
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # S26001
- Zoro # G5424507
- UPC # 717510260014
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Details
Specific Fitting Shape | Tee |
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Basic Pipe Fitting Shape | Tee |
Basic Pipe Fitting Material | Plastic |
Item | Flexible PVC Saddle Fitting,T-Pattern |
Pipe Fitting Schedule/Class | Schedule 40 |
Specific Pipe Fitting Shape | Tee |
Fitting Shape | Tee |
Description
T-Pattern Saddle Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Vacuum Breaker, 1/2 In., FNPT, PVC, 150 psi (VBM050V-PV)
- ELKAY Classic SS 31" x 22" x 11-5/8", Single Bowl Drop-in Sink (DLR3122125)
- WEBSTONE 3/4" Flanged 3-Way Brass Rotating Ball Valve w/Drain (51413)
- BRADLEY Epoxy, Yes ADA, 100 to 120V AC VAC, Automatic Sensor Dryer (2922-287300)
- JONES STEPHENS 1-1/2 in. PVC P-Trap LA Pattern with Union (PPT715)
- JONES STEPHENS 4 in. PVC Cap Hub (PHC154)
- JONES STEPHENS 4 in. x 4 in. x 2 in. x 2 in. PVC Double Wye (PDY442)
- JONES STEPHENS 4 in. PVC Sanitary Tee Street (PSS140)
- JONES STEPHENS 6 in. x 4 in. PVC Flush Bushing (PFB264)
- JONES STEPHENS 2 in. PVC Cap Hub (PHC152)
- CHARLOTTE PIPE AND FOUNDRY Tee San Pvc Dwv 4X1.5 (PVC004011600)
- Jones Stephens PVC Pipe Fittings