Shop All Plumbing Parts
Jones Stephens
PVC, Flanged Tailpiece, 1-1/2" x 12"
Mfr # P37028
Zoro # G5427602
product price: $1.45
/ea
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P37028
- Zoro # G5427602
- UPC # 717510372281
- Country of Origin China
- Category Plumbing Parts
Details
Item | PVC,Flanged Tailpiece,1-1/2" x 12" |
Description
PVC,Flanged Tailpiece,1-1/2 In. x 12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female NPT Malleable Iron Hex Locknut Class 150 (520-908HC)
- ALLEGRO INDUSTRIES Shower Tester, 5 Gallon 150, 1500 (1500)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV9617-11 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-5258)
- HAYWARD FLOW CONTROL Y-Check Valve, 1/2", CPVC/FPM, Socket (YC20050S)
- JONES STEPHENS CP Brass, SJ, 17 Gauge, 1-1/2" x 12" (P38128)
- JONES STEPHENS Brushed Nickel Two-Hole Tubular Toe Touch Full Kit (P3752BN)
- JONES STEPHENS ABS, Slip Joint, 1-1/2" x 16" (P39018)
- JONES STEPHENS CP Brass, SJ, Double Offset, 1-1/4" x 12" (P38046)
- JONES STEPHENS Extended Well for Weksler Industrial Multi-Angle Thermometer, 1-3/4 in. Stem, 3/4 in. NPT (J40511)
- JONES STEPHENS Replacement Cutter Wheel Pin, 51250 Rothenberger, for Telescoping Tubing Cutter (J40243)
- VENTLINE V204903 Plumbing Vent Colonial White (VE320840)
- Jones Stephens Plumbing Parts & Accessories