Shop All Drain Components
Jones Stephens
PVC, Direct Conn. Disposer Kit, 1-1/2"x16"
Mfr # P37035
Zoro # G5427620
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Size 13-1/16"H
- Connection Direct
- Length In. 16"
- Pipe Dia In. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P37035
- Zoro # G5427620
- UPC # 717510370355
- Country of Origin China
- Category Drain Components
Dimensions
Size | 13-1/16"H |
Length In. | 16" |
Details
Item | Disposer Kit |
Material of Construction | PVC |
Connection | Direct |
Pipe Dia In. | 1-1/2" |
Description
PVC,Direct Conn. Disposer Kit,1-1/2 In.x16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Flapper, Adjustable, Red, Resists Chlorine (Pro 55)
- WEATHERHEAD ELBOW. 90D, COMPRESSION X ORB (7515X05X05)
- MOEN Stainless Towel Ring Satin Stainless Steel (P1786)
- AEROFLEX 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (202-AC3838)
- JONES STEPHENS Brass, Raised Head, Plug (P50999)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C94005)
- JONES STEPHENS Drain King Mini Snake (D18190)
- JONES STEPHENS Extension Cover, 6" dia., SS, W4 Bolt (C90016)
- JONES STEPHENS 4 in. P-Trap U-Bend (PPT040)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C97004)
- ZORO SELECT Center Outlet, Wht Drain, Slip Connection (35393)
- Jones Stephens Drain Components