Shop All Ball Valves
Jones Stephens
PVC Ball Valve, Solvent Ends, 4"
Mfr # B90400
Zoro # G5440038
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Body Material PVC
- Body Style Inline
- Connection Type Solvent
- Max. Pressure 150 psi @ 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B90400
- Zoro # G5440038
- UPC # 717510904000
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Details
Body Material | PVC |
Body Style | Inline |
Connection Type | Solvent |
Max. Pressure | 150 psi @ 73 Degrees F |
Seat Material | EPDM |
Ball Material | PVC |
Standard | ANSI B2.1 |
Handle Type | Quarter Turn |
Ball Valve Basic Body Material | PVC |
Valve Structure | 1 Piece |
Item | PVC Ball Valve,Solvent Ends,4" |
Description
PVC Ball Valve,Solvent Ends,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 9" Black Pipe Nipple Sch 80 (90313)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-3F-ICT)
- ZORO SELECT 2" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P578)
- DELTA Aerator Repair Part Faucet, 0.5 gpm, Delta (RP60730)
- JONES STEPHENS Brass Gas Ball Valve, 1/2" FIP x 1/2"FIP (B67100)
- JONES STEPHENS PlumBite, Ball Valve, No Lead, 3/4" (C76562LF)
- JONES STEPHENS 1/4 in. TUBE OD x 1/4 in. MIP White Plastic Push On Straight Ball Valve (C76846)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 2" (B90200)
- JONES STEPHENS PlumBite, Ball Valve, No Lead, 1/2" (C76561LF)
- JONES STEPHENS Gas Ball Valve, Texas Pattern, 1/2"x1/8" (B69121)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max (BBV-2-N06-8001-M)
- Jones Stephens Ball Valves