Shop All Ball Valves
Jones Stephens
PVC Ball Valve, Solvent Ends, 3"
Mfr # B90300
Zoro # G5440080
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material PVC
- Body Style Inline
- Seat Material EPDM
- Ball Valve Basic Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B90300
- Zoro # G5440080
- UPC # 717510903003
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | PVC |
Body Style | Inline |
Seat Material | EPDM |
Ball Valve Basic Body Material | PVC |
Max. Pressure | 150 psi @ 73 Degrees F |
Connection Type | Solvent |
Item | PVC Ball Valve,Solvent Ends,3" |
Handle Type | Quarter Turn |
Standard | ANSI B2.1 |
Valve Structure | 1 Piece |
Ball Material | PVC |
Description
PVC Ball Valve,Solvent Ends,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 3/16" (S301GF02V3BE1)
- VALTERRA 3/4" FPT PVC Spring Swing Check Valve (200-07F)
- ZORO SELECT 1/2" x 3/8" FNPT Galvanized Reducer (5P928)
- ANVIL MNPT, Forged Steel Square Head Plug, Class 6000 (0361301005)
- JONES STEPHENS 3/4" x 3/4" FIP x 18" PlumBite Push On Water Heater Conn. W/Ball Valve (C77477LF)
- JONES STEPHENS FIP Lever Handle Gas Ball Valve, 3/4" (B64075)
- JONES STEPHENS Brass Gas Ball Valve, 3/4" FIP x 3/4" FIP (B67101)
- JONES STEPHENS Brass PEX Ball Valve, Lead Free, 3/4" (B63075LF)
- JONES STEPHENS 1" PlumBite Push On Ball Valve (C77462LF)
- JONES STEPHENS Gas Ball Valve, Texas Pattern, 1/2"x1/8" (B69121)
- REVALVED 3/4" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free, 6 Pack (SWT-3/4-6PK)
- Jones Stephens Ball Valves