Shop All Ball Valves
Jones Stephens
PVC Ball Valve, Solvent Ends, 2"
Mfr # B90200
Zoro # G5440001
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material PVC
- Body Style Inline
- Ball Material PVC
- Handle Type Quarter Turn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B90200
- Zoro # G5440001
- UPC # 717510902006
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | PVC |
Body Style | Inline |
Item | PVC Ball Valve,Solvent Ends,2" |
Ball Material | PVC |
Handle Type | Quarter Turn |
Seat Material | EPDM |
Connection Type | Solvent |
Standard | ANSI B2.1 |
Max. Pressure | 150 psi @ 73 Degrees F |
Ball Valve Basic Body Material | PVC |
Valve Structure | 1 Piece |
Description
PVC Ball Valve,Solvent Ends,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" x 1/4" CPI 316 SS Reducing Union (6-4 HBZ-SS)
- ANVIL 1" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822125)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 10mm Tube Size, Black (ZUSA-TF-PTC-759)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068078)
- JONES STEPHENS 3/4" x 3/4" FIP x 18" PlumBite Push On Water Heater Conn. W/Ball Valve (C77477LF)
- JONES STEPHENS Gas Ball Valve, Texas Pattern, 1/2"x1/8" (B69121)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 4" (B90400)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 3/4" (B90075)
- JONES STEPHENS 1" PlumBite Push On Ball Valve (C77462LF)
- JONES STEPHENS 3/8 in. FIP Brass Gas Ball Valve (B65375)
- ASAHI 3/4" Socket x Thread PVC Ball Valve 2-Way (1605007)
- Jones Stephens Ball Valves