Shop All Ball Valves
Jones Stephens
PVC Ball Valve, Solvent Ends, 1-1/2"
Mfr # B90150
Zoro # G5439983
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material PVC
- Body Style Inline
- Seat Material EPDM
- Valve Structure 1 Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B90150
- Zoro # G5439983
- UPC # 717510901504
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | PVC |
Body Style | Inline |
Seat Material | EPDM |
Item | PVC Ball Valve,Solvent Ends,1-1/2" |
Valve Structure | 1 Piece |
Max. Pressure | 150 psi @ 73 Degrees F |
Ball Material | PVC |
Connection Type | Solvent |
Ball Valve Basic Body Material | PVC |
Handle Type | Quarter Turn |
Standard | ANSI B2.1 |
Description
PVC Ball Valve,Solvent Ends,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 2" NPT Stainless Steel Spring Check Valve (S800-2)
- THRIFCO PLUMBING 1-1/2 Inch x 1/2 Inch Galvanized Steel 90 Degrees Reducer Elbow (5217021)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100218)
- ZORO SELECT Plug, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (PLUG075)
- JONES STEPHENS Gas Ball Valve, Texas Pattern, 1/2"x1/8" (B69121)
- JONES STEPHENS Brass PEX Ball Valve, Lead Free, 3/4" (B63075LF)
- JONES STEPHENS FIP Lever Handle Gas Ball Valve, 3/4" (B64075)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 4" (B90400)
- JONES STEPHENS 3/4" x 3/4" FIP x 18" PlumBite Push On Water Heater Conn. W/Ball Valve (C77477LF)
- JONES STEPHENS Brass Gas Ball Valve, 3/4" FIP x 3/4" FIP (B67101)
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S21AJE23H)
- Jones Stephens Valves