Shop All Pump Parts
Jones Stephens
Provent, 1 1/2"
Mfr # P21150
Zoro # G5442707
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 13/16 in
- Overall Width 1 5/8 in
- Body Material Plastic
- Inlet Port Connection Size 1 1/2 in
- Inlet Port Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P21150
- Zoro # G5442707
- UPC # 717510211504
- Country of Origin Taiwan, Province of China
- Category Pump Parts
Dimensions
Overall Length | 2 13/16 in |
Overall Width | 1 5/8 in |
Inlet Port Connection Size | 1 1/2 in |
Details
Item | Vent Trap |
Body Material | Plastic |
Inlet Port Connection Type | NPT |
Inlet Port Connection Gender | Female |
Product Type | Vent Trap |
Description
Vent Trap, Body Material Plastic, Inlet Port Connection Gender Female, Inlet Port Connection Size 1 1/2 in, Inlet Port Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1000psi (220577)
- FLINT & WALLING Pump, 3/4, 3 Wires (4F11P07301S)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (4RJ71)
- PULSAFEEDER Kit, Kop (K5KTC3)
- JONES STEPHENS Plastic Shims, 100pcs. In Bag (S55902)
- JONES STEPHENS Flexible Super Shim, 1 Bag of 10 Shims (S55950)
- DAYTON Pump Repair Kit, For 2ZXN2, 2ZXN3 (21TH42)
- FLUX Rebuild Kit for F560 3A 54mm Pump with PTFE Stator (24-ZORO0043)
- PULSAFEEDER Vlv Asy, Dis Pvc/Hyp/C .38 (L3201HC1-PVC)
- ARO Washer, 96092 (96092)
- GORMAN RUPP 46512-047 GORMAN RUPP (46512-047)
- Jones Stephens Pump Parts