Shop All Toilet Seats
Jones Stephens
Premium Molded Wood Seat, Wht, Rnd, With Cover, Molded Wood, Round
Mfr # C023WD00
Zoro # G5430113
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color White
- Material Molded Wood
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C023WD00
- Zoro # G5430113
- UPC # 817103002301
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 2-1/4" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | White |
Material | Molded Wood |
Standards | ANSI |
Features | Corrosion Proof POM Nuts and Bolts |
Front Type | Closed |
Hinge Type | QuicKlean Adjustable Hinge |
Hinge Material | Extra Heavy-Duty Plastic |
Bolt to Seat Front | 18-11/16" to 19" |
Item | Premium Molded Wood Seat,Wht,Rnd |
Description
Premium Molded Wood Seat,Wht,Rnd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Male, Brass, 0.172" Orifice (102-MMB)
- RHEEM Gas Valve Kit Includes Tube (SP10963EK)
- SLOAN Vaccum Breaker V500Aa Rb Vac Brkr 1-1/2 X 9 w/6 1/2" Sc (0323306)
- JOHN GUEST Push-to-Connect, Threaded Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP481222W-PK10)
- JONES STEPHENS EZ Close Plastic Seat, Wht, Elongated, With Cover, Elongated, White (C1050S00)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C101100)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAMFR0)
- JONES STEPHENS Heavy Duty Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C108SSC00)
- JONES STEPHENS Deluxe Molded Wood Seat, Bone, Elongated Closed Front with Cover and Adjustable Hinge (C1B4R201)
- JONES STEPHENS Deluxe Molded Wood Seat, White, Round Closed Front with Cover and Adjustable Hinge (C1B4R200)
- BRONDELL Swash Select EM617 Bidet Seat with Warm Air Dryer, Round White (EM617-RW)
- Jones Stephens Toilet Seats