Shop All Ball Valves
Jones Stephens
PlumBite, Ball Valve, No Lead, 3/4"
Mfr # C76562LF
Zoro # G5440893
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Style Inline
- Connection Type Push-Fit
- Handle Type Lever
- Temp. Range 0 Degrees F to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C76562LF
- Zoro # G5440893
- UPC # 717510170344
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Style | Inline |
Connection Type | Push-Fit |
Handle Type | Lever |
Temp. Range | 0 Degrees F to 250 Degrees F |
Item | PlumBite Push On Ball Valve,Lead Free,3/4" |
Max. Pressure | 200 psi |
Description
PlumBite Push On Ball Valve,Lead Free,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Locknut, FNPT, 3/8" Pipe Size (1VFN7)
- ZORO SELECT 1/2" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1882-120)
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, Carbon Steel (SH62375-PP)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-7/8 in. Tube, 304SS (HT30SS)
- JONES STEPHENS Gas Ball Valve, Texas Pattern, 1/2"x1/8" (B69121)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 3" (B90300)
- JONES STEPHENS Brass Gas Ball Valve, 3/4" FIP x 3/4" FIP (B67101)
- JONES STEPHENS 3/4" x 3/4" FIP x 18" PlumBite Push On Water Heater Conn. W/Ball Valve (C77477LF)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 3/4" (B90075)
- JONES STEPHENS Brass PEX Ball Valve, Lead Free, 3/4" (B63075LF)
- APOLLO Ball Valve, 1-1/2in. NPT, A105 (73A-107-01)
- Jones Stephens Valves