Shop All PEX Fittings
Jones Stephens
Plastic White PEX Elbow, 3/4", 90 deg.
Mfr # C76703
Zoro # G5440990
product price: $1.85
/ea
Sold in multiples of 25 for $46.25
$46.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- PEX Size 3/4"
- Basic Pipe Fitting Shape Elbow
- Product Type Plastic White PEX Elbow,Lead Free,3/4",90 deg.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C76703
- Zoro # G5440990
- UPC # 717510767094
- Country of Origin Taiwan, Province of China
- Category PEX Fittings
Dimensions
PEX Size | 3/4" |
Details
Item | 90 Degree Elbow |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Product Type | Plastic White PEX Elbow,Lead Free,3/4",90 deg. |
Description
Plastic White PEX Elbow,Lead Free,3/4",90 deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79745)
- WHEELER-REX Tubing Cutter, 1/4" to 3/4" Cut Cap. (69012)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 2" (22278)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit - Push Pull (601-PP-PVC-BN)
- JONES STEPHENS ½" Crimp PEX (F1807) x ½" Male Sweat Connection Tub/Shwr Vlv Cnnctr, 6" (S72021)
- JONES STEPHENS Brass PEX x Female Adapter, 3/4"x3/4" (C76043LF)
- JONES STEPHENS Brass PEX x Male Adptr, No Lead, 3/4"x3/4" (C76036LF)
- JONES STEPHENS Brass PEX x Male Sweat Adapter, 1/2"x1/2" (C76048LF)
- JONES STEPHENS ½" Crimp PEX (F1807) Stub Out Strght W/ Sqr Mnt Flng, Closed End, 12"L (S72017)
- JONES STEPHENS ¾" Cold Expansion PEX (F1960) Stub Out Elbow, 6" x 8" (S71002)
- APOLLO PEX 1/2 in. Brass PEX Barb Plug (APXP12)
- Jones Stephens PEX Fittings