Shop All Pipe Hanger Strap
Jones Stephens
Plastic Hanger Tape, 3/4"x100ft, Bagged
Mfr # H21100
Zoro # G5424172
original price:
$10.45
10% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4"
- Material Plastic
- Max. Load (Lb.) 125
- Length (In.) 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # H21100
- Zoro # G5424172
- UPC # 717510212013
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Width | 3/4" |
Length (In.) | 100 ft. |
Details
Item | Plastic Hanger Tape,3/4"x100ft,Bagged |
Material | Plastic |
Max. Load (Lb.) | 125 |
Description
Plastic Hanger Tape,3/4"x100 ft,Bagged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 5/8'' O.D. x 48'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-48N)
- PRIMELINE TOOLS 7/8 in., Nylon, Tub Enclosure Oval Edge Ball Bearing Roller (2 Pack) (MP6002)
- TEST-TITE Pressure Relief Pneumatic Test Plug 3" (83587)
- WESTBRASS Tip Toe Tub Trim Set W/ Two-Hole Overflow Faceplate in Flat Black (D93-2-62)
- JONES STEPHENS Plastic Hanger Tape, 3/4"x100ft, Disp Box (H21101)
- ZORO SELECT Hanging Strap, 100FtL, Copper Plated Steel (24CC100)
- DUCTMATE Round Hanger Strap, Galvanized Steel, 20 GA, 1 in W x 25 1/2 in H (GRRDH24GA20)
- BLACK SWAN Metal Hanger Strap-24 Gauge-Bag 3/4"X10' (18100)
- OATEY 50 ft. 28 Gauge Galvanized Steel Hanger Strap (254883)
- NORDFAB Pipe Hanger, 10 in Duct Dia, Galvanized Steel, 14 GA, 12-3/8" L x (8010004161)
- NORDFAB Pipe Hanger, 8 in Duct Dia, Galvanized Steel, 14 GA, 10-3/8" L x (8010004181)
- Jones Stephens Pipe Hanger Strap