Shop All Drain Components
Jones Stephens
Plastic, Flat, Cleanout Cover Plate
Mfr # C95005
Zoro # G5425432
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Material of Construction Plastic
- Size 3/8"H; Screw: #14
- Overall Diameter 5-7/16"
- Color Finish White Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C95005
- Zoro # G5425432
- UPC # 717510955057
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | 3/8"H; Screw: #14 |
Overall Diameter | 5-7/16" |
Details
Item | Cleanout Cover Plate |
Material of Construction | Plastic |
Type | Flat |
Color Finish | White Matte |
Description
Cleanout Cover Plate,White Flat,5-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, Reduce Valve, 2-1/2 In (RK212-500XL)
- ZORO SELECT Black Nipple, Welded, 3x4 1/2 (793N51)
- LEGEND VALVE 6" X 4" BLACK HEX BUSHING (350-658C)
- CHERNE 8 In Monitor Well NBR Plug (271735)
- JONES STEPHENS Extension Cover, 8" dia., SS, w/4 Bolt (C90018)
- JONES STEPHENS Brass, Countersunk, Plug (P51350)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38012B)
- JONES STEPHENS Cleanout Cover, 7" dia., SS, 24 ga. (C90700)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout Less Gasket (C36014)
- JONES STEPHENS Brass, Raised Head, Plug (P50300)
- KOHLER Drain Rod Assembly, Short (1063326-CP)
- Jones Stephens Drain Components