Shop All Drain Components
Jones Stephens
Plastic, Flat, Cleanout Cover Plate
Mfr # C94005
Zoro # G5425371
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Material of Construction Plastic
- Includes Wood Screw
- Color Silver
- Size 3/8" H; Screw: #14
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C94005
- Zoro # G5425371
- UPC # 717510940053
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | 3/8" H; Screw: #14 |
Overall Diameter | 5-7/16" |
Details
Item | Cleanout Cover Plate |
Material of Construction | Plastic |
Type | Flat |
Includes | Wood Screw |
Color | Silver |
Finish | Chrome |
Material | Plastic |
Color Finish | Polished Chrome |
Product Type | Cover |
Shape | Round |
Description
Cover, Product Type Cover, Overall Diameter 5 1/2 in, Material Plastic, Finish Chrome, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Wood Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING RO Replacement Water Filter Pack for 5Stage System 5PK (F5-75)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Blue (PE14-ABU)
- REXROTH SOLENOID COIL 110V-AC VALVE PARTS AND ACCESSORY (5428477772)
- WATTS Steam Vent Valve, Non-Adj, Straight, 1/8 In (1/8 SVS 1)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38009)
- JONES STEPHENS P-Trap, PVC, 1-1/4" (P37001)
- JONES STEPHENS Cleanout Cover, 8" dia., SS, 24 ga. (C90800)
- JONES STEPHENS Cast Iron Dome for Roof Drains (R18020)
- JONES STEPHENS 1-1/4in. White Plastic Slip Joint S-Trap (P37010)
- JONES STEPHENS Cleanout Cover, 7" dia., SS, 24 ga. (C90700)
- EAGLE MOUNTAIN PRODUCTS Watco 38103 Brass Adapter Bushing, Converts from 1-5/8" - 16 Thread to 1-13/16" - 16 Thread, Red (38103)
- Jones Stephens Drain Components