Shop All Drain Components
Jones Stephens
Plastic, Bell, Cleanout Cover Plate
Mfr # C97007
Zoro # G5425487
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Type Bell
- Size 1-3/8"H; Screw: #14
- Overall Diameter 7-5/16"
- Color Finish White Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C97007
- Zoro # G5425487
- UPC # 717510970074
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | 1-3/8"H; Screw: #14 |
Overall Diameter | 7-5/16" |
Details
Item | Cleanout Cover Plate |
Material of Construction | Plastic |
Type | Bell |
Color Finish | White Matte |
Description
Cleanout Cover Plate,White Bell,7-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (3 758 N Iron Body)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-11588)
- APACHE Clear Vinyl Tubing 3/8" I.D. x 1/16" Wall - 230' Reel (15005575)
- DELTA Aerator - 1.2 GPM (RP70195-1.2)
- JONES STEPHENS Stainless Steel, Dome, Cover Plate (C98016)
- JONES STEPHENS Cleanout Cover, 7" dia., SS, 24 ga. (C90700)
- JONES STEPHENS No Hub Cleanout w/Plug, 4" (C38404)
- JONES STEPHENS Cleanout Cover, 6" dia., SS, 24 ga. (C90600)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95007)
- JONES STEPHENS Old World Bronze 1-1/4" Brass Tubular P-Trap (P3892WB)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint and Cleanout (05224)
- Jones Stephens Drain Components