Shop All Drain Components
Jones Stephens
Plastic, Bell, Cleanout Cover Plate
Mfr # C97004
Zoro # G5425380
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Type Bell
- Size 1-3/8"H; Screw: #14
- Overall Diameter 4-7/16"
- Color Finish White Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C97004
- Zoro # G5425380
- UPC # 717510979046
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | 1-3/8"H; Screw: #14 |
Overall Diameter | 4-7/16" |
Details
Item | Cleanout Cover Plate |
Material of Construction | Plastic |
Type | Bell |
Color Finish | White Matte |
Description
Cleanout Cover Plate,White Bell,4-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2980)
- PRIME-LINE Diecast Shower Door Handle Set for Shower Doors or Tub Enclosure, 2 Hole Center, Chrome 1 Set (M 6158)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (507 3/4)
- ZORO SELECT Socket x Socket Cast Iron Long Sweep 1/4 Bend (220492)
- JONES STEPHENS 3 in. Heavy Duty Traffic PVC Floor Drain with Full Cast Iron Grate and Ring (D50093)
- JONES STEPHENS Brass, Raised Head, Plug (P50350)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38008)
- JONES STEPHENS Brass, Countersunk, Plug (P51200)
- JONES STEPHENS Cleanout Cover, 4" dia., SS, 24 ga. (C90400)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38007)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, 90 Degree, Lavatory/Kitchen, Elbow (1PPA1)
- Jones Stephens Drain Components