Shop All Drain Components
Jones Stephens
Plastic, Bell, Cleanout Cover Plate
Mfr # C96005
Zoro # G5425353
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Type Bell
- Size 1-3/8"H; Screw: #14
- Overall Diameter 5-7/16"
- Color Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C96005
- Zoro # G5425353
- UPC # 717510965056
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | 1-3/8"H; Screw: #14 |
Overall Diameter | 5-7/16" |
Details
Item | Cleanout Cover Plate |
Material of Construction | Plastic |
Type | Bell |
Color Finish | Polished Chrome |
Description
Cleanout Cover Plate,Chrome Bell,5-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS K153A7 10" High-Low Shower Arm Adjustable, Brushed Brass (K153A7)
- APOLLO EXPANSION PEX 1/2 in. x 100 ft. Red PEX-A Pipe in Solid (EPPR10012S)
- ILC Replacement for Clearchoice Ccs005ß Filter, PK 4 (CCS005)
- NIBCO Drop Elbow, 90 Deg, 1/2 x 3/8 In (707-3-5R-LF 1/2X3/8)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95007)
- JONES STEPHENS Extension Cover, 8" dia., SS, w/4 Bolt (C90018)
- JONES STEPHENS Brass, Raised Head, Plug (P50500)
- JONES STEPHENS Cast Iron, Plug: Raised Head, Cleanout Less Gasket (C36004)
- JONES STEPHENS 4 in. P-Trap U-Bend (PPT040)
- JONES STEPHENS Extension Cover, 4" dia., SS, w/4 Bolt (C90014)
- BK RESOURCES Lever Waste Valve, Straight Drain, 3-1/2"Sink Opening, 2"Male&1-1/2"Fem (BK-SLW-2)
- Jones Stephens Drain Components