Shop All Drain Components
Jones Stephens
Plastic, Bell, Cleanout Cover Plate
Mfr # C96004
Zoro # G5425329
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Type Bell
- Size 1-3/8"H; Screw: #14
- Overall Diameter 4-7/16"
- Color Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C96004
- Zoro # G5425329
- UPC # 717510964042
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | 1-3/8"H; Screw: #14 |
Overall Diameter | 4-7/16" |
Details
Item | Cleanout Cover Plate |
Material of Construction | Plastic |
Type | Bell |
Color Finish | Polished Chrome |
Description
Cleanout Cover Plate,Chrome Bell,4-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Double 1/4 Bend (220402)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve Single Union (SUV150FP)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TDF-24)
- TOTO Two Flush Tower With Nut St405M (THU362-A)
- JONES STEPHENS P-Trap, PVC, 1-1/2" (P37002)
- JONES STEPHENS Floor Drain Trap Seal, 3-1/2 in., Fits floor or shower frains with 3-1/2 in. stainter (P26003)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38006B)
- JONES STEPHENS 2 in. T-Cone Cleanout Repair Plug, 2.255 Thread ID (T34200)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36134)
- JONES STEPHENS P-Trap, CP Brass, 22 Gauge, 1-1/4" (P38001)
- OATEY Flange Cover Plate Ss 6In (42783)
- Jones Stephens Drain Components