Shop All Pipe Wrap Insulation
Jones Stephens
Pipe Sleeving, 1/2"-1", 6 Mil, 200ft, BLU
Mfr # S22002
Zoro # G5424419
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # S22002
- Zoro # G5424419
- UPC # 717510222029
- Country of Origin United States
- Category Pipe Wrap Insulation
Dimensions
Length | 200 ft. |
Details
Item | Pipe Sleeving,1/2"-1",6 Mil,200ft,BLU |
Description
Pipe Sleeving,1/2 In.-1 In.,6 Mil,200ft,BLU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Flange, FNPT, 1-1/2" Pipe Size (4TJK2)
- SHARKBITE PUSH ELBOW 1/2"" SB (U248LFA)
- CANTEX ELCT BOX/HNGR BAR 25CUIN (EZ25CH-HW)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 3/4 in Pipe Size (837-210)
- B & K Pipe Wrap Foil Backed25' (SP42X/16)
- FROST KING 3" x 25 ft. Fiberglass & Foil Pipe Insulation Wrap (SP42X/16)
- B & K PIPE WRAP NO ITCH 48"" (CF1)
- REFLECTIX Reflectix 5018763 16 in. x 50 ft. R-3.7 to R-21 Reflective Radiant Barrier Foil Insulation Roll - 67 sq. ft. (5018763)
- THERMWELL PRODUCTS Thermwell Products SP42Xby16 25 ft. Pipe-Wrap Insulation Foil-Backed (4565677)
- FROST KING 3" x 25 ft. Fiberglass Pipe Insulation Wrap (SP41X/12)
- FROST KING 2" x 15 Ft. Foam & Foil Pipe Insulation Wrap (FV15H)
- Jones Stephens Pipe Wrap Insulation