Shop All Pipe Wrap Insulation
Jones Stephens
Pipe Sleeving, 1/2"-1", 10 ml, 100ft, BLU
Mfr # S22004
Zoro # G5424513
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # S22004
- Zoro # G5424513
- UPC # 717510222043
- Country of Origin United States
- Category Pipe Wrap Insulation
Dimensions
Length | 100 ft. |
Details
Item | Pipe Sleeving,1/2"-1",10 ml,100ft,BLU |
Description
Pipe Sleeving,1/2 In.-1 In.,10 ml,100ft,BLU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOLMORE NSF Stainless Steel Commercial Hand Sink with Goosneck Faucet 17" x 15" -Wall Mount Hand Wash Sink (SH17-4GNF)
- 3M FILTRATION Cartridge, For CFS7812, CFS6812 (5601103)
- SHARKBITE Push-to-Connect Coupling, 1 in Tube Size, Brass, Brass (U020LF)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Nickel Bronze, 5-3/4 in. (4020NBTOP4-NS)
- FROST KING 3" x 25 ft. Fiberglass & Foil Pipe Insulation Wrap (SP42X/16)
- FROST KING 2 in. W X 30 ft. L 2.0 Reflective Fiberglass Pipe Insulation Wrap Roll 5 sq ft (FV30)
- FROST KING 3" x 25 ft. Fiberglass Pipe Insulation Wrap (SP41X/12)
- FROST KING Fiberglass Pipe Wrap 25' (SP41X)
- B & K PIPE WRAP NO ITCH 48"" (CF1)
- THERMWELL PRODUCTS 1x3x25' FBG Pipe Wrap (SP42X/16)
- FROST KING 2" x 15 Ft. Foam & Foil Pipe Insulation Wrap (FV15H)
- Jones Stephens Pipe & Tubing Insulation