Shop All Pipe Hangers
Jones Stephens
Pipe Hanger, Copper, 1/2", Bell Type
Mfr # H83050
Zoro # G5424120
original price:
$1.53
9% off
new price: $1.39
/ea
Sold in multiples of 8 for $11.12
$11.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 11/16
- Material Copper
- Length (In.) 1-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # H83050
- Zoro # G5424120
- UPC # 761537010268
- Country of Origin China
- Category Pipe Hangers
Dimensions
Pipe Size (In.) | 11/16 |
Length (In.) | 1-3/8 |
Details
Item | Pipe Hanger,Copper,1/2",Bell Type |
Material | Copper |
Description
Pipe Hanger,Copper,1/2 In.,Bell Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 4" Aluminum Part DC (340DCALBH)
- FLUIDMASTER Tank To Bowl Gasket (6100)
- SMITH-COOPER 1/2" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385011430)
- ASCO RedHat Solenoid Valve Coil, 480VAC, 60 Hz, 6.1W (238210-088-D*)
- JONES STEPHENS Pipe Hook, 3/4"x6", Plastic Coat Steel (H12076)
- JONES STEPHENS 3/4 in. x 6 in. Copper Pipe Hanger, Milford Type (H84075)
- JONES STEPHENS Copper 3/4" Pipe Hanger, Bell Type (H83075)
- JONES STEPHENS Hinged Split Ring, Copper Plated, 3/4" (H73075)
- B & K Ring Hanger Split Galv 1-1/2 (G72-150HC)
- NVENT CADDY Split Ring Hanger, Size 1 1/4 In (4550125EG)
- DIXON Hex Hanger with Nitrile Grommets, 1" (B24RG-G100)
- Jones Stephens Plumbing Accessories