Shop All Bell Traps and Drains
Jones Stephens
Pf Drain, 5" NB Strainer, PVC, 3"x4"
Mfr # D53431
Zoro # G6084841
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel Bronze
- Type Round
- Height (In.) 7-1/8"
- Length (In.) 5-3/16"
- Connection Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # D53431
- Zoro # G6084841
- UPC # 717510433159
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 7-1/8" |
Length (In.) | 5-3/16" |
Details
Material of Construction | PVC, Nickel Bronze |
Type | Round |
Connection | Pipe |
Item | PVC 3"X4" Pf & GP Drain, 5" NB Strainer |
Description
PVC 3 In.X4 In. Pf & GP Drain, 5 In. NB Strainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Pressure Relief Valve 34-P1520Xl-100 (34-P1520XL-100)
- CHICAGO FAUCET Washer, 333-026JKABRBF (333-026JKABRBF)
- ALLPOINTS Cover, Faucet Hole , 1-3/4" Od (1171125)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 3/4" NPT Male (ZUSA-TF-VAC-5)
- JONES STEPHENS Cast Iron Pittsburg Bell Trap (B60994)
- JONES STEPHENS Backwater Valve, PVC, 3" (B04300)
- JONES STEPHENS 3" Pipe Dia. Chrome Floor Drain (D65582)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Trap Standard Complete (T00003)
- JONES STEPHENS Roof Drain, Plastic Dome, PVC, 4" (R18015)
- JONES STEPHENS Internal Pipe, C/O, 3-1/2", IPSPlug, PVC, 4" (C60008)
- JONES STEPHENS Floor Drain and Trap, PVC, 2" (D50200)
- Jones Stephens Bell Traps and Drains