Shop All Drain Components
Jones Stephens
P-Trap, PVC, SJ, Solvent Wld Marvel, 1-1/2"
Mfr # P37003
Zoro # G5427523
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Standards ASME A112.18.2-2015, ASTM F409-2017, cUPC, IAPMO, NSF/ANSI 14-2010a, UPC
- Includes Solvent Weld Marvel Adapter
- Connection Slip Joint
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P37003
- Zoro # G5427523
- UPC # 717510372038
- Country of Origin China
- Category Drain Components
Dimensions
Size | 4-7/8"H |
Length In. | 11-1/4" |
Pipe Outside Diameter | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Details
Item | P-Trap |
Material of Construction | PVC |
Standards | ASME A112.18.2-2015, ASTM F409-2017, cUPC, IAPMO, NSF/ANSI 14-2010a, UPC |
Includes | Solvent Weld Marvel Adapter |
Connection | Slip Joint |
Color | White |
Material | Plastic |
Basic Fitting Shape | Trap |
Pipe Dia In. | 1-1/2" |
Product Type | Trap |
Trap Type | P-Trap |
Description
Trap, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Standards ASME A112.18.2-2015, ASTM F409-2017, cUPC, IAPMO, NSF/ANSI 14-2010a, UPC, Product Type Trap, Includes Solvent Weld Marvel Adapter, Material Plastic, Color White, Trap Type P-Trap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY FLUSH HANDLE UNIV CHRM (6055BP)
- ZORO SELECT 1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (461-030)
- TEFEN Hex Threaded Plug, 1/8" NPT (12022102003)
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 80 (0332628601)
- JONES STEPHENS P-Trap, CP Brass, 22 Gauge, 1-1/4" (P38001)
- JONES STEPHENS Lead Fit All Plug, Cast Iron, 3-1/2" (P56350)
- JONES STEPHENS Brass, Countersunk, Plug (P51300)
- JONES STEPHENS Brass, Countersunk, Plug (P51200)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C97005)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38003B)
- PLUMB PAK 1-1/2 In. or 1-1/4 In. White Plastic J-Bend Sink Trap with Reducer Washer (500K)
- Jones Stephens Drain Components