Shop All Drain Components
Jones Stephens
P-Trap, PVC, 1-1/2"
Mfr # P37002
Zoro # G5427578
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Pipe Dia In. 1-1/2"
- Basic Fitting Shape Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P37002
- Zoro # G5427578
- UPC # 717510372021
- Country of Origin China
- Category Drain Components
Details
Item | P-Trap |
Material of Construction | PVC |
Pipe Dia In. | 1-1/2" |
Basic Fitting Shape | Trap |
Description
P-Trap,PVC,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL Pipe Insulation 3/4"X6' (PR12078UWTU0)
- CENTRAL BRASS Multi-Tub Centralift Lift & Turn Drain in Chrome (1645-S)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-GN2AE1-317ABCP)
- MUSTEE Mop Basin, 10 in H, 24 in W, 24 in L, 3 in Drain Opening, SMC Fiberglass, Marbelized, White (63M)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38008)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38009)
- JONES STEPHENS Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set (C92200)
- JONES STEPHENS Stainless Steel, Dome, Cover Plate (C98016)
- JONES STEPHENS Cleanout Cover, 7" dia., SS, 24 ga. (C90700)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C94005)
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A06NBC/S)
- Jones Stephens Drain Components