Shop All Drain Components
Jones Stephens
P-Trap, CP Brass, 22 Gauge, 1-1/4"
Mfr # P38001
Zoro # G5427788
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass; Nuts: Zinc
- Color Silver
- Gauge 22 ga
- Standards ASME A112.18.2-2020, cUPC, IAPMO, UPC
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P38001
- Zoro # G5427788
- UPC # 717510380019
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Outside Diameter | 1 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Details
Item | P-Trap |
Material of Construction | Brass; Nuts: Zinc |
Color | Silver |
Gauge | 22 ga |
Standards | ASME A112.18.2-2020, cUPC, IAPMO, UPC |
Material | Brass |
Finish | Chrome |
Color Finish | Chrome Plated |
Pipe Dia In. | 1-1/4" |
Basic Fitting Shape | Trap |
Guage | 22 ga. |
Product Type | Trap |
Includes Cleanout | No |
Trap Type | P-Trap |
Description
Trap, Gauge 22 ga, Nominal Pipe Size 1 1/4 in, Pipe Outside Diameter 1 1/4 in, Includes Cleanout No, Standards ASME A112.18.2-2020, cUPC, IAPMO, UPC, Product Type Trap, Material Brass, Finish Chrome, Color Silver, Trap Type P-Trap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Cold Spindle Assembly For - Part# Ts2713-40M50 (TS2713-40M50)
- PARKER Reducer, 1/2 x 3/8 In, BSPP (RI1/2EDX3/8CF)
- ZURN Plastic, White Finish, Replacement Bucket (P1900-23)
- SHARPE VALVES Gate Valve, Class 150, 1 In., Flange (4371004820)
- JONES STEPHENS Floor Drain Trap Seal, 3-1/2 in., Fits floor or shower frains with 3-1/2 in. stainter (P26003)
- JONES STEPHENS Brass, Raised Head, Plug (P50800)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95004)
- JONES STEPHENS Lead Fit All Plug, Cast Iron, 3-1/2" (P56350)
- JONES STEPHENS 2 in. T-Cone Cleanout Repair Plug, 2.255 Thread ID (T34200)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C97005)
- OATEY Flange Cover Plate Ss 6In (42783)
- Jones Stephens Drain Components