Shop All Drain Components
Jones Stephens
P-Trap, CP Brass, 20 Gauge, 1-1/4"
Mfr # P38009
Zoro # G5427928
original price:
$30.66
20% off
new price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass; Nuts: Zinc
- Basic Fitting Shape Trap
- Pipe Dia In. 1-1/4"
- Guage 20 ga.
- Color Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P38009
- Zoro # G5427928
- UPC # 717510383096
- Country of Origin China
- Category Drain Components
Details
Item | P-Trap with Shallow Escutcheon with Cleanout |
Material of Construction | Brass; Nuts: Zinc |
Basic Fitting Shape | Trap |
Pipe Dia In. | 1-1/4" |
Guage | 20 ga. |
Color Finish | Chrome Plated |
Description
P-Trap,CP Brass,20 Gauge,1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK FLOOR FLANGE (350-465)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 6" L Straight, 2" (ZUSA-STF-QC-29)
- PARKER 5/8" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-10-6)
- SMITH-COOPER Gate Valve, 2", 316, Thrd 200 (4373002050)
- JONES STEPHENS No Hub Cleanout w/Plug, 4" (C38404)
- JONES STEPHENS P-Trap, CP Brass, 22 Gauge, 1-1/4" (P38001)
- JONES STEPHENS Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set (C92202)
- JONES STEPHENS Brass, Raised Head, Plug (P50400)
- JONES STEPHENS 2 in. T-Cone Cleanout Repair Plug, 2.255 Thread ID (T34200)
- JONES STEPHENS P-Trap, Chrome Plated, PVC, 1-1/4" (P36102)
- DANCO 1-1/2 in. O.D. Slip Joint Nut and Washer (88495)
- Jones Stephens Drain Components