Shop All Drain Components
Jones Stephens
P-Trap, CP Brass, 17 Gauge, 1-1/4"
Mfr # P38003B
Zoro # G5427797
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Color Silver
- Standards ASME A112.18.2-2020, cUPC, IAPMO, UPC
- Includes Box Escutcheon
- Gauge 17 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P38003B
- Zoro # G5427797
- UPC # 717510388336
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Outside Diameter | 1 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Details
Item | P-Trap with Box Escutcheon Less Cleanout |
Material of Construction | Brass |
Color | Silver |
Standards | ASME A112.18.2-2020, cUPC, IAPMO, UPC |
Includes | Box Escutcheon |
Gauge | 17 ga |
Finish | Chrome |
Material | Brass |
Pipe Dia In. | 1-1/4" |
Basic Fitting Shape | Trap |
Color Finish | Chrome Plated |
Guage | 17 ga. |
Product Type | Trap |
Trap Type | P-Trap |
Includes Cleanout | No |
Description
Trap, Gauge 17 ga, Nominal Pipe Size 1 1/4 in, Pipe Outside Diameter 1 1/4 in, Includes Cleanout No, Standards ASME A112.18.2-2020, cUPC, IAPMO, UPC, Product Type Trap, Includes Box Escutcheon, Material Brass, Finish Chrome, Color Silver, Trap Type P-Trap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Adapter Assembly (50-016KJKABCP)
- PROSOURCE Exclusively Orgill Reducing Pipe Coupling, 2 x 1 in, Threaded, Malleable Steel, SCH 40 Schedule (24-2X1G)
- CHICAGO FAUCET Angle Stop Fitting (1015-ABCP)
- VIEGA Viega ProPress adapter, 1" x 1-1/4" (79335)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38012)
- JONES STEPHENS Cast Iron, Plug: Raised Head, Cleanout Less Gasket (C36004)
- JONES STEPHENS P-Trap, PVC, 1-1/2" (P37002)
- JONES STEPHENS Straight Log Lighter Valve, Chrome Plated (L75006)
- JONES STEPHENS Brass, Raised Head, Plug (P50500)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95005)
- RHEEM Drain Valve Assembly Melet 3.00 (SP12159B)
- Jones Stephens Drain Components