Shop All Drain Components
Jones Stephens
P-Trap, CP Brass, 17 Gauge, 1-1/2"
Mfr # P38012B
Zoro # G5427882
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Pipe Dia In. 1-1/2"
- Guage 17 ga.
- Basic Fitting Shape Trap
- Color Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P38012B
- Zoro # G5427882
- UPC # 717510114454
- Country of Origin China
- Category Drain Components
Details
Item | P-Trap with Box Escutcheon with Cleanout |
Material of Construction | Brass |
Pipe Dia In. | 1-1/2" |
Guage | 17 ga. |
Basic Fitting Shape | Trap |
Color Finish | Chrome Plated |
Description
P-Trap,CP Brass,17 Gauge,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Bar, Oil Rubbed Brnz, Brentwood, 24In (04-BRN6224)
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5501004)
- AMERICAN FILTER CO AFC Brand AFC-RF-E1, Compatible to Kenmore 46-9999 Refrigerator Water Filters (1PK) Made by AFC (46-9999-AFC-RF-E1-1-92647)
- TOTO AP ELONGATED WALLHUNG BOWL T40 COTTON (CT426CFGT40#01)
- JONES STEPHENS Extension Cover, 8" dia., SS, w/4 Bolt (C90018)
- JONES STEPHENS Drain King Mini Snake (D18190)
- JONES STEPHENS Brass, Raised Head, Plug (P50500)
- JONES STEPHENS Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set (C92404)
- JONES STEPHENS Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set (C92200)
- JONES STEPHENS S-Trap, CP Brass, 17 Gauge, 1-1/4" (P38137)
- PFISTER Pfister Protective Washer (950-6200)
- Jones Stephens Drain Components