Shop All Drain Components
Jones Stephens
P-Trap, CP Brass, 17 Gauge, 1-1/2"
Mfr # P38012
Zoro # G5427952
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Includes Slip Joint Washer, Escutcheon
- Standards ASME A112.18.2-2020, cUPC, IAPMO, UPC
- Gauge 17 ga
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P38012
- Zoro # G5427952
- UPC # 717510383126
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Outside Diameter | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Details
Item | P-Trap with Shallow Escutcheon with Cleanout |
Material of Construction | Brass |
Includes | Slip Joint Washer, Escutcheon |
Standards | ASME A112.18.2-2020, cUPC, IAPMO, UPC |
Gauge | 17 ga |
Color | Silver |
Material | Brass |
Finish | Chrome |
Pipe Dia In. | 1-1/2" |
Basic Fitting Shape | Trap |
Guage | 17 ga. |
Color Finish | Chrome Plated |
Product Type | Trap |
Trap Type | P-Trap |
Includes Cleanout | Yes |
Description
Trap, Gauge 17 ga, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Includes Cleanout Yes, Standards ASME A112.18.2-2020, cUPC, IAPMO, UPC, Product Type Trap, Includes Slip Joint Washer, Escutcheon, Material Brass, Finish Chrome, Color Silver, Trap Type P-Trap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2" Pipe Dia. ABS and Cast Iron Floor Drain (FD2350-AB2)
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 40 (0330038407)
- KOHLER Valve Kit (GP1093674)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8030G010)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38006B)
- JONES STEPHENS Cast Iron, Plug: Raised Head, Plain End Cleanout (C38014)
- JONES STEPHENS P-Polished, CP Brass, Stainless, 1-1/4" (P38002)
- JONES STEPHENS Old World Bronze 1-1/4" Brass Tubular P-Trap (P3892WB)
- JONES STEPHENS S-Trap, CP Brass, 17 Gauge, 1-1/4" (P38137)
- JONES STEPHENS Extension Cover, 8" dia., SS, w/4 Bolt (C90018)
- JONES STEPHENS Brass, Countersunk, Plug (P51600)
- Jones Stephens Drain Components