Shop All Drain Components
Jones Stephens
P-Trap, Chrome Plated, PVC, 1-1/4"
Mfr # P36102
Zoro # G5427508
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- Basic Fitting Shape Trap
- Color Finish Chrome Plated
- Pipe Dia In. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # P36102
- Zoro # G5427508
- UPC # 717510361025
- Country of Origin China
- Category Drain Components
Details
Item | P-Trap |
Material of Construction | PVC |
Basic Fitting Shape | Trap |
Color Finish | Chrome Plated |
Pipe Dia In. | 1-1/4" |
Description
P-Trap,Chrome Plated,PVC,1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Mounting Kit Etf546A Kit Spout Mounting (600,650) (3365088)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-0220-74)
- ZORO SELECT Tubing, 11/64In. IDx1/4 In OD, 1000 Ft, Red (PE14-DR)
- KOHLER Manual Flushometer Valve For 1.28 Gpf Toilet (76321-CP)
- JONES STEPHENS Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set (C92200)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38006B)
- JONES STEPHENS Cleanout Cover, 5" dia., SS, 24 ga. (C90500)
- JONES STEPHENS Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set (C92404)
- JONES STEPHENS P-Trap, PVC, SJ, Solvent Wld Marvel, 1-1/2" (P37003)
- JONES STEPHENS S-Trap, CP Brass, 17 Gauge, 1-1/2" (P38097)
- ALLPOINTS Overflow Tube 10"X 1-1/2" (321976)
- Jones Stephens Drain Components