Shop All Sink Drains
Jones Stephens
Over 2” Inside 3” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink
Mfr # S59102
Zoro # G6085298
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Material of Construction PVC
- Pipe Dia. (In.) Over 2” Inside 3”
- Type Floor Sink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # S59102
- Zoro # G6085298
- UPC # 717510991024
- Country of Origin United States
- Category Sink Drains
Dimensions
Length (In.) | 12" |
Pipe Dia. (In.) | Over 2” Inside 3” |
Details
Item | Pipe Fit Floor Sink |
Material of Construction | PVC |
Type | Floor Sink |
Description
PVC 2 In.X3 In. Pipe Fit Floor Sink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Diverter Kit (14960)
- DELTA Other Bottle Trap (DT041141)
- DELTA Delta 28C/T9 Hose/Hanger Bracket (28T911)
- SMITH-COOPER Thrd Cap, Forged, 3000, 1-1/2" (4308000014)
- JONES STEPHENS 3/8" Pipe Dia., PVC, Bath Waste Kits, Lift And Turn Drain (B07110)
- JONES STEPHENS Polished Brass Lavatory Lift and Turn Drain without Overflow (P3500PB)
- JONES STEPHENS Over 3” Inside 4” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink (S59103)
- JONES STEPHENS Brass, Drain, Lift And Lock Pop-Up Drain (P35000)
- JONES STEPHENS 3/8" Pipe Dia., PVC, Bath Waste Kits, Toe Touch Drain (B07112)
- JONES STEPHENS PVC, IPS, Lift and Turn Bath waste Kit (P37500)
- WESTBRASS Post Style Large Kitchen Basket Strainer W/ InSinkErator Style Disposal Flange & Stopper in Polished (D2165-01)
- Jones Stephens Sink Drains