Shop All Toilet Repair Parts
Jones Stephens
Offset Closet Flange, PVC, 3"x4"
Mfr # C54340
Zoro # G6084263
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Type Offset Closet Flange
- Size 3" x 4"
- Material of Construction PVC
- For Use With 3? or Inside 4? Schedule 40 DWV Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C54340
- Zoro # G6084263
- UPC # 717510543407
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3" x 4" |
Details
Material | PVC |
Type | Offset Closet Flange |
Material of Construction | PVC |
For Use With | 3? or Inside 4? Schedule 40 DWV Pipe |
Item | Toilet Offset Closet Flange, PVC, 3"x4" |
Sub-Category | Flange |
Description
PVC 3 In.X4 In. Offset Closet Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 3" Socket PVC Ball Valve 2-Way (111605030)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-WS1-HW)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 6 in Pipe Size (406060)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 4" x 3" Pipe Size, Spigot x Socket (9837-422)
- JONES STEPHENS Sleeve, Chrome, 1/2x3-1/2" (T73300)
- JONES STEPHENS One-Hole S.S. Remodel Plate (T73819)
- JONES STEPHENS Mini Transfer Pump Kit (P13610)
- JONES STEPHENS Bn Tank Lever F/ Toto Rep #Plu004 (T01083)
- JONES STEPHENS CP Tank Lever F/ Toto Rep #Thu068 (T01028)
- JONES STEPHENS Polished Brass Decorative Tank Trip Lever for Kohler® (T01017)
- LIDO Lido Closet Flange Chrm (LB-10-505SET)
- Jones Stephens Toilet Repair Parts