Shop All Caulks & Sealants
Jones Stephens
Oakum Caulk, 1 lb, Bag, Brown
Mfr # O15006
Zoro # G5424452
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Container Type Bag
- Sealant Container Bag
- Size 1 lb
- Sealant Color Family Browns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # O15006
- Zoro # G5424452
- UPC # 717510150063
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 1 lb |
Container Size | 16 oz |
Container Size and Type | 16 oz Bag |
Details
Item | Oakum Caulk |
Color | Brown |
Container Type | Bag |
Sealant Container | Bag |
Sealant Color Family | Browns |
Color Family | Brown |
Product Type | Random Cut Oakum |
Description
Oakum, Color Brown, Container Size 16 oz, Container Type Bag, Product Type Random Cut Oakum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, 24mm X 55m Lt. Grn., PK36 (CP 631)
- GE White Supreme Silicone Window and Door Caulk Sealant 10.1 oz (2861246)
- ROBERTS Floor Adhesive, 3095 Series, Beige, 4 gal, Pail (3095-4)
- 3M 3M 4926 VHB Tape 0.125" x 5yd, Gray, 15 mil (4926)
- MOMENTIVE White Silicone Seal Caulker, 10.3 oz White (GE1702)
- LOCTITE Polyurethane, White, Tube, 300 mL (2799582)
- WECHEM Silicone Sealant, 100 Percent, Clear, 6 to 8 oz., Clear, Temp Range -60 to 500 Degrees F (A180)
- 3M Marine Sealant, 10 oz, Cartridge, White, Polyurethane Base, 12 PK (06560)
- OSI QUAD 10 Oz. Polymer Sealant, Almond (1637223)
- KRAKENBOND Krakenbond Advanced Exterior Hybrid Sealant - All Purpose Construction Adhesive, Metal, Wood, Glass, 9.8 oz, 12PK (KR806APS-12)
- KRAKENBOND Krakenbond Kitchen & Bath, %100 Silicone, Waterproof Anti Shrink, Shower, Sink, 10.1 oz, Clear, 12PK (KR918NSCLRNSS-12)
- Jones Stephens Caulks & Sealants