Shop All Drain Components
Jones Stephens
No Hub Cleanout w/Plug, 4"
Mfr # C38404
Zoro # G5424997
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plug: Raised Head
- Size 2-1/8"
- Connection No Hub
- Pipe Dia In. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C38404
- Zoro # G5424997
- UPC # 717510384048
- Country of Origin India
- Category Drain Components
Dimensions
Size | 2-1/8" |
Details
Item | Cleanout |
Type | Plug: Raised Head |
Connection | No Hub |
Pipe Dia In. | 4" |
Description
No Hub Cleanout w/Plug,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" SS304 HEX PLUG (404-235)
- AMERICAN STANDARD Flash Shower Rough-In Valve w/ Stub Out (RU102)
- MOEN Lindor 2H CHR Faucet (84504)
- ELKAY Solenoid Valve, For Various Elkay (98466C)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout Less Gasket (C36014)
- JONES STEPHENS Extension Cover, 4" dia., SS, w/4 Bolt (C90014)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38006)
- JONES STEPHENS Cleanout Cover, 7" dia., SS, 24 ga. (C90700)
- JONES STEPHENS Polished Brass PVD 1-1/4" Brass Tubular P-Trap (P3892PB)
- JONES STEPHENS S-Trap, CP Brass, 17 Gauge, 1-1/2" (P38097)
- JONES STEPHENS Cleanout Cover, 6" dia., SS, 24 ga. (C90600)
- Jones Stephens Drain Components